Niveltronic clinometer, horizontal model, Base length: 150mm

Article no.: 579198 Catalog no.: 467557
Price per 1 Piece
Net price: CHF 14’653.11
incl. vRG CHF 3.11
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Base length (mm) Price per 1 Piece (incl. VAT)
  • Standard: DIN 2276
  • Packaging: Wallet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2276
Measuring range ± 0.75 / 0.15 mm/m
Scale graduations 0.05 / 0.01 mm/m
Repetition accuracy 0.001 mm/m
Error limit 0.005 +1% of the measured value mm/m
Packaging Wallet
Length 150 mm
Width 150 mm
Height 85 mm
Weight 6,000 g
Type of product Clinometer

Identification & Classification

Article number 579198
Catalog number 467557
EAN / GTIN 7630041112238
Manufacturer number 03130063

Description

Version:

Electronic alignment level with scale display and integral galvanometer for checking and aligning surfaces in the horizontal or vertical sense. The TESA Niveltronic is characterised by outstanding stability of the zero point. This means the alignment level is particularly suitable for precision measurement of small inclinations and continuous geometrical measurements. Solid cast iron frame.
Flat measurement base. Recesses for insertion of granite soles.

Application:

Alignment of horizontal beds of machines. Checking machine tables and guide surfaces for flatness.

Optional extras:

Measurement sole of granite 200, 250 and 500 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart