Bit set with drive tool 32 pieces

Article no.: 564603 Catalog no.: 676160
Net price: CHF 81.20
on request
In stock
21 pieces in stock

Select article variation and quantity

Set price 32 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 127 mm
Width 85 mm
Height 47 mm
Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Hexagon screwdriver; Screwdriver for TORX® screws
Number of pieces 32
Drive tool Bit ratchet, 1/4 inch
Bit hexagon shank C 6,3
Packaging ABS plastic box
Type of product Bit tool

Identification & Classification

Article number 564603
Catalog number 676160
EAN / GTIN 4045197635013
Manufacturer number 676160
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

System box of virtually indestructible ABS plastic with integral hinges and snap fastener. The bits are widely spaced so that when the box is open they can be easily accessed and taken out.
Practical Kraftform Kompakt® set of bits and drive tool for manual and machine drives. Kraftform handle with quick−change holder for 1/4 inch bits with C 6.3 and E 6.3 shank.

Content:

Assorted bits C 6.3 (1/4 inch); 1 coupling shank; 1 adaptor; 1 bit ratchet

Content:

Bits, length 25 mm, C 6.3, for Phillips: No. 675105 1 pc. each size 1/25; 2/25; 3/25
Bits, length 25 mm, C 6.3, for Pozidriv: No. 675115 2 pcs. each size 1/25; 2/25; 3/25
Bits, length 25 mm, C 6.3, for hex socket: No. 675125 1 pc. size 2.5; 3; 4; 5; 6
Bits, length 25 mm, C 6.3, for internal Torx®: No. 675155 2 pcs. each size TX10; TX15; TX20; TX25; TX30; TX40
Bits, length 25 mm, C 6.3, for slot-head: 1 pc. size 4×0.5; 5.5×1; 6.5×1.2
adapter: 1 pc. 1/4 inch square socket − 1/4 inch bit holder
Quick-release adaptor: 1 pc. No. 675050 size 6.3
Bit ratchet, 1/4 inch: 1 pc. No. 676690

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart