{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Grit | 400 | |
| Grit designation | very fine | |
| Width | 93 mm | |
| Length | 185 mm | |
| Type of product | Hook-and-loop sandpaper |
| Article number | 564497 | |
| Catalog number | 557576 | |
| EAN / GTIN | 4002748356452 | |
| Manufacturer number | 135645 | |
| Manufacturer/responsible person | Starcke GmbH & Co. KG Schleifmittelwerk, Markt 10, 49324 MELLE, Germany, www.starcke.de |