Abrasive paper pack, 50 pieces no holes, Grit: 80

Article no.: 564478 Catalog no.: 557571
Set price 50 Piece (CHF 4.27 / 1 Piece)
Net price: CHF 18.55
on request
In stock
2 pieces in stock

Select article variation and quantity

Grit Set price 50 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit 80
Grit designation coarse
Width 67 mm
Length 140 mm
Type of product Hook-and-loop sandpaper

Identification & Classification

Article number 564478
Catalog number 557571
EAN / GTIN 4002748356223
Manufacturer number 135622
Manufacturer/responsible person Starcke GmbH & Co. KG Schleifmittelwerk, Markt 10, 49324 MELLE, Germany, www.starcke.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Flexible B or C paper, containing latex, spread with Aluminium Oxide (542B7 / 542C7). Back with hook and loop fastener for quick change of sheets and high tear resistance.

Advantage:

For sanding wood and painted surfaces
  • Outstanding grit bonding − long service life, no premature grit break-away damage to surfaces.
  • Dust-repellent additives prevent clogging with grinding dust.
  • High-quality Aluminium Oxide grit for max. grinding performance right to the end.

Application:

For manual use with hand sanding block No. 557550 size140.
Grinding of primed paintwork, fillers, finish paintwork together with deburring and roughening of plastic components and general preparation of wood.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart