Rubber wiper / water squeegee, Length: 600mm

Article no.: 564378 Catalog no.: 087505
Price per 1 Piece
Net price: CHF 18.20
on request
In stock
18 pieces in stock

Select article variation and quantity

Length (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 600 mm
Material of the frame Metal frame
Material of the slide face Hard rubber lip
Shape curved
suitable for handle ⌀ 28 mm
Type of product Water pusher

Identification & Classification

Article number 564378
Catalog number 087505
EAN / GTIN 4250560516107
Manufacturer number 268060
Manufacturer/responsible person NÖLLE Profi-Brush Bürsten- und Pinseltechnik e.K., Simonshöfchen 57, 42327 WUPPERTAL, Germany, www.noelle-profi-brush.de

Description

Version:

Professional water squeegee, curved galvanised metal frame. With 5 mm hard rubber lip for water, slush, sludge, snow, shards, sawdust, etc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart