{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | Dura Ink 20 | |
| maximum line thickness | 3 mm | |
| minimum line thickness | 1.5 mm | |
| Writing colour | black | |
| Tip can be retracted | yes | |
| waterproof | yes | |
| Type of product | Permanent marker |
| Article number | 564234 | |
| Catalog number | 085156 | |
| EAN / GTIN | 0048615965758 | |
| Manufacturer number | 096575 | |
| Manufacturer/responsible person | LA-CO Industries Europe S.A.S PIPA, Allée des Combes, 01150 BLYES, France, www.lacoindustries.com |