{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | edding 3300 | |
| maximum line thickness | 5 mm | |
| minimum line thickness | 1 mm | |
| Writing colour | green | |
| quick-drying | yes | |
| waterproof | yes | |
| refillable | yes | |
| Type of product | Permanent marker |
| Article number | 564225 | |
| Catalog number | 085133 | |
| EAN / GTIN | 4004764010226 | |
| Manufacturer number | 4-3300-004 GRÜN | |
| Manufacturer/responsible person | edding Vertrieb GmbH, An der Feldmark 9B, 31515 WUNSTORF, Germany, www.edding.com |