{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Grinding medium code | A | |
| Grit equivalent | 100 | |
| Grit designation | coarse | |
| Head ⌀ | 100 mm | |
| Head width | 50 mm | |
| Shank ⌀ | 6 mm | |
| recommended speed | 3,000 min-1 | |
| maximum speed | 6,000 min-1 | |
| Type of product | Flap wheel |
| Article number | 563660 | |
| Catalog number | 554975 | |
| EAN / GTIN | 4045197678843 | |
| Manufacturer number | 554975 100X50 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |