Flap wheel Fleece (A), fine, Head ⌀×head width: 30X20mm

Article no.: 563658 Catalog no.: 554970
Price per 1 Piece
Net price: CHF 5.70

Scale prices:

  • from 1 Piece
    CHF 6.16 / 1 Piece
  • from 10 Piece
    CHF 5.13 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock
72 pieces in stock

Select article variation and quantity

Head ⌀×head width (mm) Price per 1 Piece (incl. VAT)
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Grit equivalent 280
Grit designation fine
Head ⌀ 30 mm
Head width 20 mm
Shank ⌀ 6 mm
recommended speed 7,500 min-1
maximum speed 14,000 min-1
Type of product Flap wheel

Identification & Classification

Article number 563658
Catalog number 554970
EAN / GTIN 4045197679789
Manufacturer number 554970 30X20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
dry
 

Description

Version:

Flap strips of fleece around the shank of the tool. Shank ⌀ 6 mm.
Fleece impregnated with Aluminium Oxide (A). Creates a consistent matt finish.

Application:

For removal of dirt and oxide layers on metals as well as for matt finishing of Cr-Ni, other stainless steels, and also non-ferrous metals.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart