{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Design version | Steel hollow section construction | |
| Height adjustment | 25 mm | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height above worktop | 920 mm | |
| Depth | 400 mm | |
| maximal number of shelves | 6 × No. 920211 | |
| Safe working load | 250 kg | |
| Weight | 20 kg | |
| Type of product | Kanban base module |
| Article number | 561942 | |
| Catalog number | 920201 | |
| EAN / GTIN | 4062406119645 | |
| Manufacturer number | 920201 400 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |