Elo touchscreen PC without stand 22"

Article no.: 561657 Catalog no.: LS
Price per 1 Piece
Net price: CHF 2’005.57
incl. vRG CHF 5.57
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Screen resolution 1920 x 1080 @ 60Hz
Weight 5.2 KG
Working memory 8 GB
Operating system ohne Betriebssystem
Display functions Touchscreen

Identification & Classification

Article number 561657
Catalog number LS
EAN / GTIN 7610508999039

Description

Version:

Elo Touch 22 inch Touch PC All-in-One
I3 processor
8GB Ram memory
128 GB SSD memory
USB 3.0
WLAN and LAN
No operating system
Bluetooth 5.0
Resolution: 1920 x 1080 @ 60Hz
Screen size : 21.5 inch diagonal, active matrix TFT LCD (LED)
Ethernet connection: 1 RJ45 LAN connection (Gigabit)
Power supply : External USB-C power supply module
Power cable : Power cable for North America and Europe included in delivery

Supplied with:

1 x Elo touchscreen PC without stand

Technical Data:

Elo Touch 22 inch Touch PC All-in-one
I3 processor
8GB Ram memory
128GB SSD storage
USB 3.0
WLAN and LAN
No operating system
Bluetooth 5.0
Resolution : 1920 x 1080 @ 60Hz
Screen diagonal : 21.5 inch diagonal, active matrix TFT LCD (LED)
Ethernet port : 1 RJ45 LAN port (Gigabit)
Power supply : External USB-C power supply module
Power cable : Power cable for North America and Europe included

Note:

Not included in the scope of delivery : Operating system

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart