• The item cannot be ordered due to missing prices.

Digital depth gauge TWIN CAL IP 67, Measuring range: 250mm

Article no.: 559241 Catalog no.: 418695

  • Services are only available for business customers. Please login.
  • CHF 6.70 /pcs.
    Delivery in 1 - 2 weeks

  • Services are only available for business customers. Please login.
  • CHF 32.86 /pcs.
  • CHF 27.78 /pcs.

Select article variation and quantity

Measuring range (mm) Price per Piece (incl. VAT)
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Interface: USB interface; Digimatic interface; TESA Link Connector TLC
  • IP Index of Protection: IP 67
  • Measured value saving: Once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 250 mm
Reversible reading 0.01 mm
Reversible reading 0.0005 in
Reversible reading mm / inch
Error limit 0.03 mm
Interface USB interface; Digimatic interface; TESA Link Connector TLC
IP Index of Protection IP 67
Digit height LCD display 11 mm
Measured value saving Once-off setting of the zero position
Working time 12,000 h
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Bridge length 100 mm
Cross-section measuring beam 15×4 mm
Packaging sturdy box
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Depth gauge

Identification & Classification

Article number 559241
Catalog number 418695
EAN / GTIN 7630041106497
Manufacturer number 00530442

Description

Version:

Large digital display 11 mm, IP67 protection, “Soft touch” casing, 12,000 hours service life, automatic standby after 10 min. and automatic shutdown after 2 h, TLC-TWIN interface, offset measuring face 4 mm wide.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

General purpose use for depth measurement, holes, offsets, width and spacing measurements.

Supplied with:

1 battery No. 081560 size CR2032

Optional extras:

Data cable No. 498918, radio No. 498921 size BT.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart