Linishing belt ceramic grit XK870T, 10×330 mm, Grit: 80

Article no.: 559042 Catalog no.: 558407
Price per 1 Piece (CHF 6.39 / 1 Metre)
Net price: CHF 1.95

Scale prices:

  • from 1 Piece
    CHF 2.11 / 1 Piece
    (CHF 6.39 / 1 Metre)
  • from 100 Piece
    CHF 1.73 / 1 Piece
    (CHF 5.24 / 1 Metre)
on request
In stock
120 pieces in stock

Select article variation and quantity

Grit Price per 1 Piece (incl. VAT)
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series XK870T
Grinding media Ceramic grit
Grinding medium code Ceramic
Grit 80
Iron, sulphur and chlorine constituents < 0.1 %
Linishing belt width 10 mm
Linishing belt length 330 mm
Type of product Linishing belt

Identification & Classification

Article number 559042
Catalog number 558407
EAN / GTIN 4018875089781
Manufacturer number 711620
Manufacturer/responsible person VSM Vereinigte Schmirgel- und Maschinen-Fabriken A, Siegmundstraße 17, 30165 HANNOVER, Germany, www.vsmabrasives.com

Application Table

Alu Mg
 
35
Steel < 900 N/mm²
 
32
Steel < 1400 N/mm²
 
20
Steel < 55 HRC
 
32
Steel < 60 HRC
 
25
Steel < 67 HRC
 
20
INOX
 
18
Ti
 
10
GG(G)
 
30
CuZn
 
35
Uni
 
wet maximum
 
dry
 

Description

Version:

XK870 linishing belt with self-sharpening ceramic grit (CER) for very high performance and long service life. The active abrasive layer (TOP Size) ensures cool abrasion and increases the material removal rate.
T-fabric (robust-flexible) for use on hand-held machines.

Application:

For grinding all steels, particularly well suited to difficult to machine materials such as stainless steel, nickel alloys, chromium, titanium, aluminium.

Note:

Other grit sizes, qualities, and dimensions are available on request in line with the manufacturer’s minimum order quantities. Unless specified otherwise on the order, belts will be supplied with standard joints. See No. 568526ff for spare linishing belts for burnishing machines.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart