{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Tapping range | M3 − M12 | |
| Adapter | MT3 | |
| Length compensation by compression | 7.5 mm | |
| Length compensation by tension | 7.5 mm | |
| External ⌀ D | 38 mm | |
| Internal ⌀ D1 | 19 mm | |
| Overhang dimension A | 46 mm | |
| Type of product | Tapping head |
| Article number | 538418 | |
| Catalog number | 334645 | |
| EAN / GTIN | 4045197606808 | |
| Manufacturer number | 334645 M3-12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |