{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Drive | 7IP | |
| Thread | M2 | |
| Overall length | 12 mm | |
| Tightening torque | 0.6 Nm | |
| Type of product | Screw |
| Article number | 538132 | |
| Catalog number | 231999 | |
| EAN / GTIN | 4045197607058 | |
| Manufacturer number | 231999 7IP | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |