{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | HiPer-Drill | |
| Version | 8×D | |
| Shank | ISO 9766 | |
| Use for drilling | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
| Number of cutting edges Z | 2 | |
| Through-coolant | yes | |
| Dia. range Dc | 21 mm - 21.99 mm | |
| Reach L1 | 176 mm | |
| Shank ⌀ Ds | 25 mm | |
| Shank length Ls | 56 mm | |
| Clamping screw | 231999 9IP (2.2 Nm) | |
| Overall length L | 264 mm | |
| Type of product | Indexable drill |
| Article number | 537988 | |
| Catalog number | 231615 | |
| EAN / GTIN | 4045197603265 | |
| Manufacturer number | 231615 21 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |