{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | HiPer-Drill | |
| Version | 5×D | |
| Shank | ISO 9766 | |
| Use for drilling | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
| Number of cutting edges Z | 2 | |
| Through-coolant | yes | |
| Dia. range Dc | 29 mm - 29.99 mm | |
| Reach L1 | 150 mm | |
| Shank ⌀ Ds | 32 mm | |
| Shank length Ls | 60 mm | |
| Clamping screw | 231999 15IP1 (5.7 Nm) | |
| Overall length L | 252 mm | |
| Type of product | Indexable drill |
| Article number | 537974 | |
| Catalog number | 231610 | |
| EAN / GTIN | 4045197603128 | |
| Manufacturer number | 231610 29 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |