{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cross section of the slide rail | 19.5×9.5 mm | |
| Jaw capacity | 200 mm | |
| Throat | 100 mm | |
| Type of product | Clamp |
| Article number | 535945 | |
| Catalog number | 860490 | |
| EAN / GTIN | 4045197604262 | |
| Manufacturer number | 860490 200 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |