{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Size of carbide insert | 30×25×2 mm | |
| Blade width | 30 mm | |
| overall length | 450 mm | |
| Number of cutting edges Z | 4 | |
| Type of handle | Varnished wooden handle | |
| Material of handle | Wood | |
| Material of blade | Carbide | |
| Type of product | Scrapers |
| Article number | 535932 | |
| Catalog number | 837520 | |
| EAN / GTIN | 4049002021091 | |
| Manufacturer number | 465 030 0 | |
| Manufacturer/responsible person | Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com |