Bit set with drive tool and sockets 26 pieces

Article no.: 535863 Catalog no.: 676130
Net price: CHF 131.50
on request
In stock
11 pieces in stock

Select article variation and quantity

Set price 26 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Kraftform Kompakt Zyklop
Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Hexagon screwdriver; Screwdriver for TORX® screws; Hexagon socket
Number of pieces 26
Drive tool Zyklop Speed precision ratchet, 1/4 inch
Type of product Bit tool

Identification & Classification

Article number 535863
Catalog number 676130
EAN / GTIN 4013288155313
Manufacturer number 30 33 160
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Practical Kraftform Kompakt® set of bits and drive tool for manual and machine drives. Kraftform handle with quick−change holder for 1/4 inch bits with C 6.3 and E 6.3 shank.

Content:

Bits, length 50 mm, E 6.3, for Phillips: 1 pc. each No. 674200 size 1; 2; 3
Bits, length 50 mm, E 6.3, for Pozidriv: 1 pc. each No. 674220 size 1; 2
Bits, length 50 mm, E 6.3, for hex socket: 1 pc. each No. 674240 size 3; 4; 5; 6
Bits, length 50 mm, E 6.3, for Torx®: 1 pc. each No. 674245 size TX10; TX15; TX20; TX25; TX27; TX30
Bits, length 50 mm, E 6.3, for slot-head: 1 pc. No. 674260 size 5.5
Sockets 1/4 inch, for external hexagon: 1 pc. each size 5.5; 6; 7; 8; 10; 12; 13 mm
adapter: 1 pc. 1/4 inch square socket − 1/4 inch bit holder
“Zyklop Speed” precision ratchet, 1/4 inch: 1 pc. No. 632390 with pivoting ratchet head
Extension 1/4 inch: 1 pc. 150 mm with free-turning sleeve

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart