{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | 864/1 BTZ SIT | |
| SIT profile | SIT20 | |
| overall length | 25 mm | |
| Drive profile | SIT screwdriver | |
| Bit hexagon shank | C 6,3 | |
| BiTorsion | yes | |
| Type of product | Bit tool |
| Article number | 535857 | |
| Catalog number | 675570 | |
| EAN / GTIN | 4013288093950 | |
| Manufacturer number | 05066041001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |