{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Nominal clamping force | 25 N | |
| ⌀ | 8 mm | |
| Height | 20 mm | |
| maximum shortening dimension rear | 10 mm | |
| Material of the magnet core | Neodymium | |
| Material of the surface | Nickel | |
| maximum temperature resistance | 80 °C | |
| Type of product | Cylindrical clamping magnet |
| Article number | 535481 | |
| Catalog number | 085929 | |
| EAN / GTIN | 2050001737588 | |
| Manufacturer number | E751 |