{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Nominal clamping force | 13 N | |
| ⌀ | 8 mm | |
| Height | 4.5 mm | |
| Material of the magnet core | Neodymium | |
| Material of the surface | galvanised | |
| maximum temperature resistance | 80 °C | |
| Weight | 1.8 g | |
| Type of product | Flat gripper magnet |
| Article number | 535465 | |
| Catalog number | 085923 | |
| EAN / GTIN | 2050001737557 | |
| Manufacturer number | E761 |