Scraper and assembly set, Number of tools: 4

Article no.: 535272 Catalog no.: 837880
Price per 1 Piece
Net price: CHF 30.05
on request
In stock
3 pieces in stock

Select article variation and quantity

Number of tools Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 4
Type of product Scrapers

Identification & Classification

Article number 535272
Catalog number 837880
EAN / GTIN 4045197604248
Manufacturer number 837880 4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Offset scraper blade of chrome-vanadium steel (57 HRC). Roughening tool, sturdy gripper hook and offset gasket lifter, each of chrome-vanadium steel. Easy-grip 2-component handle.

Application:

Many uses such as scraping, gripping, placing, assembling, and many more.

Supplied with:

Scraper blade length: 125 mm
Roughening tool blade length: 117 mm
Gripper hook blade length: 80 mm
Gasket lifter blade length: 125 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart