{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ⌀ | 10 mm | |
| Tool material | Carbide | |
| Use with impact / without impact | not for impact drilling | |
| Shank | Plain shank | |
| Working length | 80 mm | |
| Overall length | 120 mm | |
| Number of cutting edges Z | 2 | |
| Type of product | Multi-purpose drill |
| Article number | 535240 | |
| Catalog number | 787040 | |
| EAN / GTIN | 9002740008170 | |
| Manufacturer number | 0017201000100 | |
| Manufacturer/responsible person | ALPEN-MAYKESTAG GmbH, Urstein Nord 67, 5412 PUCH BEI HALLEIN, Austria, www.alpenmaykestag.com |