{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Overall length | 300 mm | |
| Connection thread | M10 | |
| Hose ⌀ | 9 mm | |
| Hose bursting pressure | 1,650 bar | |
| Type of product | Hose |
| Article number | 534817 | |
| Catalog number | 083588 | |
| EAN / GTIN | 4016553256678 | |
| Manufacturer number | 32 566 78 | |
| Manufacturer/responsible person | MATO GmbH & Co. KG, Benzstraße 16-24, 63165 MUEHLHEIM, Germany, www.mato.de |