Barrier tape, red-white, Width×length (mm× m): 70X100

Article no.: 534347 Catalog no.: 083760
Price per 1 Piece (CHF 0.06 / 1 Metre)
Net price: CHF 5.40
on request
In stock
66 pieces in stock

Select article variation and quantity

Width×length (mm× m) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 100 m
Width 70 mm
Thickness 33 µm
Type of product Barrier tape

Identification & Classification

Article number 534347
Catalog number 083760
EAN / GTIN 4046719779529
Manufacturer number 7000062582
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Non-adhesive marking tape of hard-wearing polyethylene film.

Application:

For marking out hazard areas.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart