Hand file, Cut 2, Length without tang: 200mm

Article no.: 521730 Catalog no.: 510210
Price per 1 Piece
Net price: CHF 3.95
on request
In stock
11 pieces in stock

Select article variation and quantity

Length without tang (mm) Price per 1 Piece (incl. VAT)
  • Shape: A
  • Shape description: file with plain end
  • Standard: DIN 7261

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cut 2
Shape A
Shape description file with plain end
File surfaces 3
Cross section 19×5 mm
Length without tang 200 mm
incl. file handle no
Standard DIN 7261
Type of product Engineer's file

Identification & Classification

Article number 521730
Catalog number 510210
EAN / GTIN 4045197571601
Manufacturer number 510210 200
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file.
Cuts on 3 faces; square end.

Application:

The quality file for workshop use with long tool life and high removal rate.

Standard:

DIN 7261 Form A

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart