Manual lever grease gun, 400 g

Article no.: 521638 Catalog no.: 083571
Price per 1 Piece
Net price: CHF 33.20
on request
In stock
174 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 400 g
Working pressure 400 bar
Test pressure 800 bar
Hose connection thread R1/8 in
Type of product Grease gun

Identification & Classification

Article number 521638
Catalog number 083571
EAN / GTIN 4016553061340
Manufacturer number 30 613 40
Manufacturer/responsible person MATO GmbH & Co. KG, Benzstraße 16-24, 63165 MUEHLHEIM, Germany, www.mato.de

Description

Version:

High-quality industrial specification (no apparent lubrication) with stepless piston rod fixing. Can be refilled with loose grease (contents 500 cm3) or cartridge (contents 400 g).

Standard:

DIN 1283

Supplied with:

Armoured hose, 4-jaw hydraulic push-on connector.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart