{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cord travel length | 2 m | |
| Safe working load | 6 kg - 8 kg | |
| maximum suspended load | 8 kg | |
| Weight | 2.5 kg | |
| Type of product | Retraction spring / balancer |
| Article number | 521562 | |
| Catalog number | 079298 | |
| EAN / GTIN | 0015451591472 | |
| Manufacturer number | 8941099230 | |
| Manufacturer/responsible person | Desoutter GmbH, Edmund-Seng-Straße 3-5, 63477 MAINTAL, Germany, www.desouttertools.com |