Digital clinometer

Article no.: 521521 Catalog no.: 467564
Price per 1 Piece
Net price: CHF 70.18
incl. vRG CHF 0.68

  • Services are only available for business customers. Please login.
  • CHF 6.70 /pcs.
    Delivery in 1 - 2 weeks
  • CHF 9.84 /pcs.
    Delivery in 1 - 2 weeks
on request
In stock
26 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

‌Article no of the battery / rechargeable battery fitted 081551 6LR61
Graduations 0.05 degrees
Error limit of electronics module 0.5 degrees
Power supply Battery-powered
‌Number of batteries contained 1
Measurement technology digital
Length 56 mm
Width 56 mm
Height 31 mm
Type of product Clinometer

Identification & Classification

Article number 521521
Catalog number 467564
EAN / GTIN 4045197523891
Manufacturer number 467564
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy metal housing with 2 strong magnets on the base and on each of the flat side faces. Angular measurement reading on the large LCD display. The display rotates automatically for angles greater than 90°. Angle can be displayed to the horizontal or between two faces (absolute and relative measurement).

Supplied with:

1 battery No. 081551 size 6LR61.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart