Roughing end mill HSS-PM, TiAlN, ⌀ js14 DC: 20mm

Article no.: 520020 Catalog no.: 192541
Price per 1 Piece
Net price: CHF 199.50
Do you want to order more than one article? To quick entry
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

⌀ js14 DC (mm) Price per 1 Piece (incl. VAT)
  • Tool material: HSS PM
  • Standard: DIN 844 B
  • Milling profile: WR
  • Tolerance nominal ⌀: js14
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Coating TiAlN
Tool material HSS PM
Standard DIN 844 B
Milling profile WR
Tolerance nominal ⌀ js14
No. of teeth Z 3
Helix angle 36 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 75 mm
Overall length L 141 mm
Shank ⌀ Ds 20 mm
Corner chamfer width at 45° 1 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in short-chipping aluminium 0.08 mm
Colour ring yellow
Type of product End / face mill

Identification & Classification

Article number 520020
Catalog number 192541
EAN / GTIN 4045197547644
Manufacturer number 192541 20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
138
INOX < 900 N/mm²
M
23
wet maximum
 
dry
 

Description

Version:

Relief ground knuckle form profile.
Centre cutting teeth for plunging.
  • Wide, precision ground chip flutes.
  • Special chip angle for aluminium and non-ferrous metals.

For the most demanding metal removal rates.

Advantage:

Suitable for high machining volumes due to the large flutes.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart