{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| IP Index of Protection | IP 67 | |
| ATEX zone | no | |
| Nominal voltage | 230 V | |
| Spread angle | 75 degrees | |
| Light output | 18 W | |
| Illumination | 1,300 lm | |
| Power supply | Mains-powered | |
| Lamp replaceable | no | |
| Number of LEDs | 216 | |
| Overall length | 1,600 mm | |
| Head ⌀ | 25 mm | |
| Type of product | Desk lamp / workstation lamp |
| Article number | 518585 | |
| Catalog number | 081340 | |
| EAN / GTIN | 5708997000588 | |
| Manufacturer number | 03.5223 | |
| Manufacturer/responsible person | SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com |