{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| latch design | Kreuzfalle | |
| Door material | Metal | |
| Number of doors | 1 | |
| Cutout | PZW 92 | |
| Forend design | Eckstulp 300x24x3 mm. Edelstahl | |
| DIN | left/right | |
| Panic lock version | Motors | |
| Nut | 9 mm |
| Article number | 507657 | |
| Catalog number | 23514 | |
| EAN / GTIN | 4042203162051 | |
| Manufacturer number | 509X202PZ-----1 |