{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | NOVOFLEX-B | |
| Brush material | Silicon carbide | |
| Grinding medium code | SiC | |
| Grit | 180 | |
| Brush ⌀ D1 | 22 mm | |
| Shank ⌀ Ds | 4.6 mm | |
| Working length L3 | 70 mm | |
| suitable for bore ⌀ | 18.1 mm - 20 mm | |
| recommended speed | 350 min-1 - 700 min-1 | |
| Type of product | Internal brush |
| Article number | 504536 | |
| Catalog number | 574495 | |
| EAN / GTIN | 4013349528346 | |
| Manufacturer number | 9828036322 | |
| Manufacturer/responsible person | OSBORN GmbH, Ringstraße 10, 35099 BURGWALD, Germany, www.osborn.com |