FMI-S10 Digital force gauge (solar), Measuring range: 100N

Article no.: 504309 Catalog no.: 478980
Price per 1 Piece
Net price: CHF 520.68
incl. vRG CHF 0.68
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

Measuring range (N) Price per 1 Piece (incl. VAT)
  • IP Index of Protection: IP 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 100 N
Resolution 0.1 N
Error limit ±0.3 maximum value (±1 digit) %
IP Index of Protection IP 40
Power supply solar-powered
Measurement technology digital
Connection thread M6
Length 150 mm
Width 82 mm
Height 29 mm
Type of product Draw bar pulling force gauge

Identification & Classification

Article number 504309
Catalog number 478980
EAN / GTIN 4260244680369
Manufacturer/responsible person PPT GmbH & Co. KG, Basler Straße 65, 79100 FREIBURG, Germany, www.alluris.de

Description

Version:

  • Sturdy force gauges in a handy aluminium die-cast housing for compressive and tensile forces from 0.001 to 2500 N.
  • Overload protection up to 500% and protected measurement shaft.
  • Attachment thread for additional handles.
  • Precise positioning in test stands by a guide pin.
  • Ready for use at all times thanks to the free-standing photo-voltaic power supply.

Function:

IP40: Protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away, and offers no protection against water.

Application:

Measurement of compressive and tensile forces in quality assessment and production. For use as a mobile manual measurement gauge both in outdoor areas and in test stands or jigs. Attachment thread integrated into the housing permit attachment in test stands or mounting of additional handles.

Supplied with:

Force gauge in a protective case. Screw-on accessories for force transfer (flat head, slot head, cone, hook). Quick-start instructions.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart