{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for pipe ⌀ | 8 mm - 35 mm | |
| Application | Inox; Steel; Copper; Aluminium | |
| Material | hardened special steel | |
| Material of body | anodised aluminium | |
| machine deburring available | no | |
| Type of product | Deburrers |
| Article number | 483884 | |
| Catalog number | 814920 | |
| EAN / GTIN | 4044942021057 | |
| Manufacturer number | 113825 A | |
| Manufacturer/responsible person | ALBERT ROLLER GMBH&CO.KG Werkzeug und Maschinen, Neue Rommelshauser Straße 4, 71332 WAIBLINGEN, Germany, http://www.albert-roller.de |