3D edge finder with indicator light long, Tool shank ⌀: 20mm

Article no.: 483582 Catalog no.: 359078
Price per 1 Piece
Net price: CHF 206.00
on request
In stock
2 pieces in stock

Select article variation and quantity

Tool shank ⌀ (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool shank ⌀ 20 mm
‌Article no of the battery / rechargeable battery fitted 081560 A23
Spherical point ⌀ 10 mm
Overall length 167 mm
Power supply Battery-powered
‌Number of batteries contained 1
Type of product Probes

Identification & Classification

Article number 483582
Catalog number 359078
EAN / GTIN 4260192270520
Manufacturer number 001532000
Manufacturer/responsible person Tschorn GmbH Mess- und Spannmittel, Dieselstraße 8, 73660 URBACH, Germany, www.tschorn-gmbh.de

Description

Version:

The spring-mounted spherical tip protects the unit from damage if contact is too violent.
Functional parts hardened and ground.
Contact accuracy ± 0.005 mm.

Function:

When the spherical tip contacts a metallic component,batteries cause the lamp to light = Detection of the reference point.

Application:

  • Alignment of component reference surfaces or edges.
  • Determination of bore centres to the machine spindle.

When making contact in the Z axis, the reference length has to be determined using the pre-setter and taken into account.

Supplied with:

Supplied with special battery No. 081560 A23.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart