Solid carbide NC machine reamer, TiAlN, Nominal ⌀ DC: 11,98mm

Article no.: 481478 Catalog no.: 164341
Price per 1 Piece
Net price: CHF 188.00
Do you want to order more than one article? To quick entry
on request
In stock
1 pieces in stock

Select article variation and quantity

Nominal ⌀ DC (mm) Price per 1 Piece (incl. VAT)
  • Tolerance: H7
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Through-coolant: no
  • Shank: DIN 6535 HA with h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 11.98 mm
Coating TiAlN
Tolerance H7
Tool material Solid carbide
Standard Manufacturer’s standard
Through-coolant no
Shank DIN 6535 HA with h6
Application for type of drilling for through holes
Flute length Lc 44 mm
Overhang L1 99 mm
Overall length L 150 mm
Number of cutting edges Z 6
Shank ⌀ Ds 12 mm
Feed f in steel < 1100 N/mm2 0.18 mm/rev.
Reaming oversize in diameter 0.1 mm - 0.2 mm
Shank tolerance h6
Colour ring green
Type of product Phillips bit

Identification & Classification

Article number 481478
Catalog number 164341
EAN / GTIN 4045197465023
Manufacturer number 164341 11,98
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium
N
35
Aluminium (short chipping)
N
30
Alu > 10% Si
N
25
Steel < 500 N/mm²
P
30
Steel < 750 N/mm²
P
25
Steel < 900 N/mm²
P
20
Steel < 1100 N/mm²
P
15
Steel < 1400 N/mm²
P
10
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
12
Ti > 850 N/mm²
S
10
GG(G)
K
10
CuZn
N
25
Uni
 
wet maximum
 

Description

Version:

Version suitable for NC similar to DIN 8093 with straight shank ⌀ for standard chucking especially in hydraulic chucks or high precision collet chucks. This ensures the highest concentricity.
Tolerance specifications:
Size 0.6 – 0.9: Manufacturing / cutting edge tolerance 0/+0.004 mm.
Size 0.98 – 20: Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance.
No need to procure special collets when using GARANT-NC reamers. With long flutes and left-hand helix.

Application:

For reaming through holes, as the chips are evacuated in the cutting direction. Lead taper is suitable also for blind holes.

Note:

For reamers like No. 164340 and 164341 but with other diameters and fits see No. 164344 and 164345.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart