Flexible steel rule narrow, stainless matt finished, Overall length: 150mm

Article no.: 475783 Catalog no.: 461796
Price per 1 Piece (CHF 18.02 / 1 Metre)
Net price: CHF 2.50

  • Services are only available for business customers. Please login.
  • CHF 9.84 /pcs.
    Delivery in 1 - 2 weeks
  • CHF 6.70 /pcs.
    Delivery in 1 - 2 weeks

  • Services are only available for business customers. Please login.
  • CHF 43.89 /pcs.
  • CHF 108.64 /pcs.
on request
In stock
517 pieces in stock

Select article variation and quantity

Overall length (mm) Price per 1 Piece (incl. VAT)
  • Standard: EG II
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Material Stainless steel, INOX
Length 150 mm
Cross-section width 13 mm
Cross-section thickness 0.5 mm
Type of product Straight edge

Identification & Classification

Article number 475783
Catalog number 461796
EAN / GTIN 4045197486486
Manufacturer number 461796 150
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Of stainless spring steel strip.
Clean electrolytically applied black graduations and figures with a smooth surface. Easy to read. Rounded edges to prevent injuries.
Upper and lower edges both with 1 mm graduations.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart