• This product is only available for business customers.

LOCTITE Screw Lock 272 50

Article no.: 460487 Catalog no.: Z083521
Price per 1 Piece
Net price: CHF 68.00
on request
In stock
14 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread locking strength high
Functional strength to 8 h - 8 h
for thread size M to M10
Strength class hoch
minimum break-away torque 23 Nm - 23 Nm
Colour of thread locking orange
Capacity 50 ml
Manufacturer ID 272
Labelling of hazardous substances GHS05 ätzend; GHS07 Achtung
Adhesive colour orange

Identification & Classification

Article number 460487
Catalog number Z083521
EAN / GTIN 5010266421889
Manufacturer number 1008095

Description

Version:

High-temperature resistant, high-strength threadlocker.
  • Max. Thread size: Up to M80
  • .
  • Strength: High
  • .
  • Breakaway torque screws M10: 23Nm.
  • Hand strength on steel: 40 min.
  • Application temperature range: -55° C to +200° C.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart