{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Thickness | 1.5 mm | |
| Material | Steel | |
| Surface | zinc plated blue passivated | |
| Widt | 55 mm | |
| Iron version | Flat iron | |
| Length | 165 mm |
| Article number | 456861 | |
| Catalog number | 81257 | |
| EAN / GTIN | 7610508634534 | |
| Manufacturer number | B325-106 |