{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 10 mm | |
| d | 3.2 mm | |
| Mandrel material | Galvanized steel | |
| Tensile force | 5,900 kg | |
| Head shape | Flat round head | |
| Shear strength | 4,700 N | |
| Material rivet | stainless A2 | |
| k | 1.3 mm | |
| D2 | 9.5 mm | |
| Clamping length | 4 mm - 6 mm | |
| D1 | 5 mm |
| Article number | 454707 | |
| Catalog number | 3516 | |
| EAN / GTIN | 7610508617698 | |
| Manufacturer number | 1455312 |