{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 18 mm | |
| d | 2.7 mm | |
| Mandrel material | stainless A2 | |
| Tensile force | 2,800 kg | |
| Head shape | Big Head | |
| Shear strength | 2,000 N | |
| Material rivet | Aluminium AlMg 3 | |
| k | 1.9 mm | |
| D2 | 14 mm | |
| Clamping length | 12 mm - 14 mm | |
| D1 | 5 mm |
| Article number | 454593 | |
| Catalog number | 3511 | |
| EAN / GTIN | 7610508616554 | |
| Manufacturer number | 1433620 |