Water pump pliers Cobra® chemically blacked, overall length: 125mm

Article no.: 453130 Catalog no.: 705800
Price per 1 Piece
Net price: CHF 25.40
Do you want to order more than one article? To quick entry
on request
In stock
55 pieces in stock

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series Cobra
overall length 125 mm
Surface chemically blackened, head bright polished
Hexagon across flats 27 mm
Jaw capacity for pipes 1 in
Number of fine adjustment steps 13
Standard DIN ISO 8976
Handle Cross-ridged
Material Chrome vanadium steel
non-sparking no
Quick adjustment no
Self-locking yes
Protection against trapping fingers yes
Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 453130
Catalog number 705800
EAN / GTIN 4003773069935
Manufacturer number 87 01 125
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

With push-button fine step adjustment.
Plastic coated handles.

Standard:

DIN ISO 8976

Material:

Chrome vanadium electro-steel, drop forged.

Optional extras:

Soft jaws No. 705805 size 180-300.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart