{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Writing colour | green | |
| maximum line thickness | 3 mm | |
| temperature-resistant up to | 200 °C | |
| UV-resistant | yes | |
| waterproof | yes | |
| Contents | 50 ml | |
| Labelling of hazardous substances | GHS02: Flame; GHS07 caution | |
| Type of product | Paint marker |
| Article number | 448476 | |
| Catalog number | 085180 | |
| EAN / GTIN | 0048615966588 | |
| Manufacturer number | 110202 | |
| Manufacturer/responsible person | LA-CO Industries Europe S.A.S PIPA, Allée des Combes, 01150 BLYES, France, www.lacoindustries.com |