Magnetic retriever flexible, Magnet tensile force: 300g

Article no.: 448390 Catalog no.: 081670
Price per 1 Piece
Net price: CHF 10.75
on request
In stock
9 pieces in stock

Select article variation and quantity

Magnet tensile force (g) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 7.5 mm
Overall length 520 mm
Magnet ⌀ 5 mm
Magnet retaining force 3 N
Magnet tensile force 300 g
Type of product Magnetic retrievers

Identification & Classification

Article number 448390
Catalog number 081670
EAN / GTIN 4045197487100
Manufacturer number 081670 300
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With permanent magnet. Flexible chrome-plated shank with permanent magnet, 2-component plastic handle.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart