{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Height (H) | 196 mm | |
| Overall length (L) as 2-part service unit | 93 mm | |
| Internal thread ⌀ | 3/8 in | |
| Type of product | Service unit |
| Article number | 448361 | |
| Catalog number | 080015 | |
| EAN / GTIN | 4047322244817 | |
| Manufacturer number | 120977 | |
| Manufacturer/responsible person | Riegler & Co. KG, Schützenstraße 27, 72574 BAD URACH, Germany, www.riegler.de |