{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material | Steel | |
| Version | Winkel 33x16x2 mm | |
| Widt | 400 mm | |
| Surface | sendzimir galvanized | |
| Grate height | 30 mm | |
| Length | 400 mm | |
| Weight | 1.6 kg |
| Article number | 447893 | |
| Catalog number | MB-70 | |
| EAN / GTIN | 7610508599505 | |
| Manufacturer number | 010112933 |