Light metal distance meter

Article no.: 446083
Price per 1 Piece
Net price: CHF 281.00
on request
In stock
2 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version ohne Reset-Knopf
Measuring range 0 m - 9,999 m

Identification & Classification

Article number 446083
EAN / GTIN 2050001028501

Description

Description:

The lightweight measuring wheel is characterised by its robust, ergonomic design. Accurate measuring results are guaranteed by the abrasion-resistant precision wheel and the precision totaliser. The pistol grip handle with integrated brake button allows easy and comfortable handling. Thanks to the clever folding mechanism on the guide rod, a very small packing size is achieved.

Technical Data:

  • Wheel circumference 100 cm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart